Zoro Homepage

3 Mm Industrial grande short L-type Hex Key

  • Mfr # 49-3

  • Zoro # G9837123


product price: $0.58
/ea
Sold in multiples of 50 for $29.00

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Grip Style
Ergonomic
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-3
Zoro #
G9837123
UPC #
660731610987
Country of Origin
United States

Dimensions

Tip Size
3 mm
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Grip Style
Ergonomic
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No
Key Shape
L-Shape

Description

Metric hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 3 mm. Length: 2-7/16”. Shank length: 0.75”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.