Zoro Homepage

3 Mm Vinyl Grip T-Handle 6" Hex key

  • Mfr # 46512G

  • Zoro # G9790059


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Tip Size
1/4"
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46512G
Zoro #
G9790059
UPC #
660731634808
Country of Origin
United States

Dimensions

Tip Size
1/4"
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Number of Tips
2
Number of Ball Ends
1
Key Shape
L-Shape
Tether Ready
No
Grip Style
Ergonomic

Description

Metric hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 3 mm. Length: 6”. Handle size: 3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.