Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Urrea 3/16 In Vinyl Handle 9 In Long 46412LG

3/16 In Vinyl Handle 9 In Long (Discontinued)

  • Mfr # 46412LG
  • Zoro # G9801161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46412LG
Zoro #
G9801161
UPC #
660731634877
Country of Origin
United States

Dimensions

Tip Size
3/16"
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Number of Tips
1
Number of Ball Ends
0
Grip Style
Ergonomic
Tether Ready
No
Key Shape
T-Shape

Description

SAE long hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 3/16". Length: 9”. Handle size: 4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.