Zoro Homepage
This item is Discontinued.
Urrea 3/16" Non-Sparking Short Drift Punch UH50-3/16

3/16" Non-Sparking Short Drift Punch (Discontinued)

  • Mfr # UH50-3/16
  • Zoro # G0293204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH50-3/16
Zoro #
G0293204
UPC #
660731690835
Country of Origin
Mexico

Dimensions

Tip Size (In.)
1/16"

Details

Item
Punches
Application
Heavy duty
Material
Bronze-Aluminum
Includes
Center punches

Description

Short drift punch. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/16”. Tip Size: 1/16". Length: 4-1/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.