Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 12-Point Short Impact Socket 3/4"

  • Mfr # 7512T

  • Zoro # G9795254


product price: $12.29
/ea

Key Features

Size
3/4"
Overall Length
1-15/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7512T
Zoro #
G9795254
UPC #
660731668421
Country of Origin
Mexico

Dimensions

Size
3/4"
Overall Length
1-15/16"

Details

Item
Impact Socket
Material
Steel

Description

Impact short socket 3/4" drive SAE 12-Point with super drive lobe geometry, phosphatized finish. Opening size: 3/4". Type: I. Length: 1-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.