
3/4" drive, 12-point short socket 1-3/16"
Mfr # 5538
Zoro # G9791011
product price: $10.49
/eaKey Features
Drive Size
3/4"
Finish
Chrome Nickel
SAE or Metric
SAE
Number of Points
12
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5538
Zoro #
G9791011
UPC #
660731616392
Country of Origin
Mexico
Dimensions
Drive Size
3/4"
Details
Item
Short Socket
Finish
Chrome Nickel
SAE or Metric
SAE
Number of Points
12
Material
Steel
Measurement Type
SAE
Includes
(1) Length of 2-5/32": 1-3/16"
Number of Pieces
1
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the socket ́s lobes, allowing you to fit hexagonal, square screws and nuts faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. Opening size: 1-3/16”. Length: 2-5/32”. Nut end outside diameter: 1-3/4”. Drive end outside diameter: 1-1/2”. Nut depth: 1-5/32”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.