
3/4" Drive 12-Point Short Socket 28MM
Mfr # 5528M
Zoro # G9795692
product price: $11.99
/eaKey Features
Number of Points
12
Width
4.06
Material
Steel
Color
Silver
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5528M
Zoro #
G9795692
UPC #
660731616149
Country of Origin
Mexico
Dimensions
Width
4.06
Socket Depth
1.61
Details
Item
Socket
Number of Points
12
Material
Steel
Color
Silver
Application
Heavy duty
Includes
Drive 12 point socket
Features
Description
The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed on the socket ́s lobes, allowing you to fit hexagonal and square nuts or screws faster, all this thanks to its Super drive geometry featuring a 30° recovery angle. Opening size: 28mm. length: 2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.