Zoro Homepage

3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish

  • Mfr # 5649

  • Zoro # G9795114


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
20"
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5649
Zoro #
G9795114
UPC #
660731616927
Country of Origin
Mexico

Dimensions

Drive Size
3/4"
Overall Length
20"

Details

Item
Hand Ratchet
Number of Geared Teeth
24
Head Style
Pear
Finish
Chrome Plated
Reversing
Yes

Description

Chrome plated. Robust mechanism. Screwless design reduces the chance of accidental disarming. Easy repairing. Exceed ASME B107.110 standard. Drive size: 3/4". Total length: 20". Head width: 2-1/2”. Head depth: 1-1/16”. Teeth: 24. Swing Arc: 15°.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.