Zoro Homepage

3/4" Drive 6-Point Deep Impact Socket 30MM

  • Mfr # 7530ML

  • Zoro # G9803225


product price: $20.99
/ea

Key Features

Size
30mm
Overall Length
3-1/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7530ML
Zoro #
G9803225
UPC #
660731620795
Country of Origin
Mexico

Dimensions

Size
30mm
Overall Length
3-1/4"

Details

Item
Deep Impact Socket
Material
Steel

Description

Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 30 mm . Type: II. Length: 3-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.