Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6-Point Deep Impact Socket 43MM

  • Mfr # 7543ML

  • Zoro # G9797241


product price: $35.79
/ea

Key Features

Size
43mm
Overall Length
3-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7543ML
Zoro #
G9797241
UPC #
660731664751
Country of Origin
Mexico

Dimensions

Size
43mm
Overall Length
3-1/2"

Details

Item
Deep Impact Socket
Material
Steel

Description

Deep socket. Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 43 mm . Type: III. Length: 3-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.