Zoro Homepage

3/4" Drive 6-Point Deep Socket 1-5/16"

  • Mfr # 5542HL

  • Zoro # G9801983


product price: $21.85
/ea

Key Features

Overall Length
3-1/2"
Number of Points
6
Material
Steel
Color
Silver
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5542HL
Zoro #
G9801983
UPC #
660731616521
Country of Origin
Mexico

Dimensions

Overall Length
3-1/2"

Details

Item
Deep sockets
Number of Points
6
Material
Steel
Color
Silver
Application
Heavy duty
Socket Type
6 pt Deep

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/16”. Length: 3-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.