Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6-Point Short Impact Socket 20MM

  • Mfr # 7520M

  • Zoro # G9794469


product price: $11.15
/ea

Key Features

Overall Length
1-15/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7520M
Zoro #
G9794469
UPC #
660731620405
Country of Origin
Mexico

Dimensions

Overall Length
1-15/16"

Details

Item
Impact Socket
Material
Steel

Description

Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 20 mm . Type: I. Length: 1-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.