Zoro Homepage

3/4" Drive 6-Point Short Impact Socket 26MM

  • Mfr # 7526M

  • Zoro # G9794213


product price: $12.99
/ea

Key Features

Overall Length
2-1/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7526M
Zoro #
G9794213
UPC #
660731620641
Country of Origin
Mexico

Dimensions

Overall Length
2-1/16"

Details

Item
Impact Socket
Material
Steel

Description

Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 26 mm . Type: II. Length: 2-1/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.