Zoro Homepage

3/4" Drive 6-Point Short Impact Socket 46MM

  • Mfr # 7546M

  • Zoro # G9797381


product price: $21.19
/ea

Key Features

Overall Length
3"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7546M
Zoro #
G9797381
UPC #
660731663877
Country of Origin
Mexico

Dimensions

Overall Length
3"

Details

Item
Impact Socket
Material
Steel

Description

Its 6-point design allows greater contact between the nut and / or screw walls. Lobular geometry. SUPER DRIVE. Opening size: 46 mm . Type: III. Length: 3”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.