Zoro Homepage

3/4" Drive 6-Point Short Socket 19MM

  • Mfr # 5519HM

  • Zoro # G9796322


product price: $10.99
/ea

Key Features

Number of Points
6
Color
Silver
Width
1.3
Material
Steel
Includes
Drive 6-point socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5519HM
Zoro #
G9796322
UPC #
660731615951
Country of Origin
Mexico

Dimensions

Width
1.3
Socket Depth
1.3

Details

Item
Socket
Number of Points
6
Color
Silver
Material
Steel
Includes
Drive 6-point socket
Features
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 19mm. Length: 2".
For Use With
mm featuring a 60° recovery angle. Opening size: 19mm. Length
Application
Heavy duty

Description

The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 19mm. Length: 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.