Zoro Homepage

3/4" Drive 6-Point Short Socket 22MM

  • Mfr # 5522HM

  • Zoro # G9801819


product price: $9.49
/ea
Sold in multiples of 6 for $56.94

Key Features

Number of Points
6
Includes
Drive 6-point socket
Color
Silver
Application
Heavy duty
Features
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 22mm. Length: 2".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5522HM
Zoro #
G9801819
UPC #
660731615999
Country of Origin
Mexico

Dimensions

Width
1.18
Socket Depth
1.18

Details

Item
Socket
Number of Points
6
Includes
Drive 6-point socket
Color
Silver
Application
Heavy duty
Features
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 22mm. Length: 2".
Material
Steel
For Use With
mm featuring a 60° recovery angle. Opening size: 22mm. Length

Description

The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 22mm. Length: 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.