Zoro Homepage

3/4" Drive 6-Point Short Socket 24MM

  • Mfr # 5524HM

  • Zoro # G9792402


product price: $10.99
/ea

Key Features

Number of Points
6
Application
Heavy duty
Color
Silver
Includes
Drive 6-point socket
Features
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 24mm. Length: 2".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524HM
Zoro #
G9792402
UPC #
660731616033
Country of Origin
Mexico

Dimensions

Width
4.13
Socket Depth
1.61

Details

Item
Socket
Number of Points
6
Application
Heavy duty
Color
Silver
Includes
Drive 6-point socket
Features
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 24mm. Length: 2".
Material
Steel
For Use With
mm featuring a 60° recovery angle. Opening size: 24mm. Length

Description

The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 24mm. Length: 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.