Zoro Homepage

3/4" Drive 6-Point Short Socket 27MM

  • Mfr # 5527HM

  • Zoro # G9792454


product price: $11.99
/ea

Key Features

Number of Points
6
Application
Heavy duty
Features
Includes
Drive 6-point socket
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5527HM
Zoro #
G9792454
UPC #
660731616095
Country of Origin
Mexico

Dimensions

Width
4.13
Socket Depth
1.61

Details

Item
Socket
Number of Points
6
Application
Heavy duty
Features
Includes
Drive 6-point socket
Material
Steel
Color
Silver

Description

The Urrea deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, it still allows the socket to reach the nut. The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 27mm. Length: 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.