Zoro Homepage

3/4" Drive 6-Point Short Socket 33MM

  • Mfr # 5533HM

  • Zoro # G9802360


product price: $13.29
/ea

Key Features

Number of Points
6
Includes
Drive 6-point socket
Color
Silver
For Use With
mm featuring a 60° recovery angle. Opening size: 33mm. Length
Width
1.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533HM
Zoro #
G9802360
UPC #
660731616262
Country of Origin
Mexico

Dimensions

Width
1.65
Socket Depth
1.97

Details

Item
Socket
Number of Points
6
Includes
Drive 6-point socket
Color
Silver
For Use With
mm featuring a 60° recovery angle. Opening size: 33mm. Length
Features
The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 33mm. Length: 2-1/4".
Material
Steel
Application
Heavy duty

Description

The 6 point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 33mm. Length: 2-1/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.