Zoro Homepage

3/4" Drive 6-Point Socket 1-13/16"

  • Mfr # 5558H

  • Zoro # G9802010


product price: $22.15
/ea

Key Features

Overall Length
2-13/16"
Number of Points
6
Material
Steel
Application
Heavy duty
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5558H
Zoro #
G9802010
UPC #
660731616798
Country of Origin
Mexico

Dimensions

Overall Length
2-13/16"

Details

Item
Socket
Number of Points
6
Material
Steel
Application
Heavy duty
Color
Silver
Socket Type
6 pt Std

Description

The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-13/16”. Length: 2-13/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.