
3/4" Drive 6-Point Socket 1-5/16"
Mfr # 5542H
Zoro # G9801694
product price: $13.59
/eaKey Features
Overall Length
2-1/4"
Number of Points
6
Material
Steel
Color
Silver
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5542H
Zoro #
G9801694
UPC #
660731616514
Country of Origin
Mexico
Dimensions
Overall Length
2-1/4"
Details
Item
Socket
Number of Points
6
Material
Steel
Color
Silver
Application
Heavy duty
Socket Type
6 pt Std
Description
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 1-5/16”. Length: 2-1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.