Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6-Point Socket 15/16"

  • Mfr # 5530H

  • Zoro # G9794782


product price: $11.15
/ea

Key Features

Number of Points
6
Color
Silver
Width
1.26
Material
Steel
Includes
Drive 6-point socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5530H
Zoro #
G9794782
UPC #
660731616170
Country of Origin
Mexico

Dimensions

Width
1.26
Socket Depth
1.65

Details

Item
Socket
Number of Points
6
Color
Silver
Material
Steel
Includes
Drive 6-point socket
Features
The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16". Length: 2".
Application
Heavy duty

Description

The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. Opening size: 15/16". Length: 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.