Zoro Homepage

3/4" drive, 6-pt thin-wall deep impact socket 1-1/4"

  • Mfr # 7520LD

  • Zoro # G9813095


product price: $28.79
/ea

Key Features

Size
1-1/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7520LD
Zoro #
G9813095
UPC #
660731694987
Country of Origin
Mexico

Dimensions

Size
1-1/4"
Overall Length
3-1/2"

Details

Item
Deep Impact Socket
Material
Steel

Description

Reduced wall thickness helps improve access to fasteners in restricted areas. Through hole to be secured using a o-ring and retaining pin. Opening size: 1-1/4”. Type: III. Length: 3-1/2". Nut end outside diameter: 1-3/4”. Drive end outside diameter: 1-11/16”. Nut deep: 1-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.