Zoro Homepage

3/4" Drive Bolt 4

  • Mfr # 7500P1

  • Zoro # G9814470


product price: $0.62
/ea
Sold in multiples of 20 for $12.40

Key Features

Drive Size
3/4"
SAE or Metric
SAE
Number of Points
4
For Use With
3/4" Sockets
Output Drive Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500P1
Zoro #
G9814470
UPC #
660731683189
Country of Origin
Mexico

Dimensions

Drive Size
3/4"
Output Drive Size
3/4"

Details

Item
Bolt
SAE or Metric
SAE
Number of Points
4
For Use With
3/4" Sockets
Output Drive Type
Square

Description

Pin for 3/4" socket. Used in the socket fixing system by means of bolt and o-ring.Length: 1-3/8". Diamater: 13/64". Drive size: 3/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.