Zoro Homepage

3/4" Drive Hexagonal Socket Bit, SAE, 6 pcs

  • Mfr # 75150

  • Zoro # G9801642


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(6) Hexagonal Bit of 4" Length: 1/2", 9/16", 5/8", 3/4", 7/8", 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75150
Zoro #
G9801642
UPC #
660731667240
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Hexagonal Socket Bit
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(6) Hexagonal Bit of 4" Length: 1/2", 9/16", 5/8", 3/4", 7/8", 1"

Description

3/4” Drive Hexagonal Bit Impact Sockets. The set includes: 1/2", 9/16", 5/8", 3/4", 7/8", 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.