Zoro Homepage

3/4" Drive Impact Universal Joint, SAE

  • Mfr # 7570B

  • Zoro # G9832031


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
SAE or Metric
SAE
For Use With
Impact Socket and Impact Extension
Output Drive Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7570B
Zoro #
G9832031
UPC #
660731902051
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Output Drive Size
3/4"

Details

Item
Impact Universal Joint
SAE or Metric
SAE
For Use With
Impact Socket and Impact Extension

Description

The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 4-1/8”. Metal ball. Drive size: 3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.