Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Metric, 29 pcs

  • Mfr # 55202

  • Zoro # G9805614


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
29
Includes
(22) 3/4" Drive 12point Socket: 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm; (1) 3/4" Ratchet: 20" 48 Teeth; (2) 3/4" Extensions: 4", 8", (1) Hinge Handle: 20-3/16"; (1) 3/4" Universal Joint: 3-3/4", (1) 3/4" Sliding T - Handle: 18"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2"
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55202
Zoro #
G9805614
UPC #
660731635539
Country of Origin
Mexico

Dimensions

Drive Size
3/4"

Details

Item
Drive Sockets with Accessories
Number of Pieces
29
Includes
(22) 3/4" Drive 12point Socket: 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm; (1) 3/4" Ratchet: 20" 48 Teeth; (2) 3/4" Extensions: 4", 8", (1) Hinge Handle: 20-3/16"; (1) 3/4" Universal Joint: 3-3/4", (1) 3/4" Sliding T - Handle: 18"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2"
Measurement Type
Metric
SAE or Metric
Metric

Description

3/4" drive socket set with accessories 29PC. The set includes: 3/4" drive 12pt socket: 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm, 50mm, 54mm, 55mm, 58mm, 60mm. 3/4" Reversible Ratchet. Extension 3/4"X4". Extension 3/4"X8". 3/4"dr Hinge Handle 20-3/16". Universal Joint 3/4". Sliding Tee Handle 3/4". Metal Tool Box 24"X9"X4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.