Zoro Homepage

3/4" Drive SAE, 14 pcs

  • Mfr # 55113

  • Zoro # G9790512


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
14
Includes
(2) Socket of 2" Length: 15/16", 1-1/16"; (3) Socket of 2" Length: 2-5/32": 1-3/16", 1-1/4"; (1) Socket of 2" Length: 2-1/4"; (2) Socket of 2-13/32" Length: 1-7/16", 1-1/2"; (2) Socket of 2-1/2" Length: 1-9/16", 1-5/8"; (1) Socket of 2-11/16" Length: 1-11/16"; (3) Socket of 2-11/16" Length: 2-13/16", 1-7/8", 2"
Finish
Chrome Nickel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55113
Zoro #
G9790512
UPC #
660731635591
Country of Origin
Mexico

Dimensions

Drive Size
3/4"

Details

Item
Short Socket
Number of Pieces
14
Includes
(2) Socket of 2" Length: 15/16", 1-1/16"; (3) Socket of 2" Length: 2-5/32": 1-3/16", 1-1/4"; (1) Socket of 2" Length: 2-1/4"; (2) Socket of 2-13/32" Length: 1-7/16", 1-1/2"; (2) Socket of 2-1/2" Length: 1-9/16", 1-5/8"; (1) Socket of 2-11/16" Length: 1-11/16"; (3) Socket of 2-11/16" Length: 2-13/16", 1-7/8", 2"
Finish
Chrome Nickel
Measurement Type
SAE
SAE or Metric
SAE
Material
Steel

Description

The Urrea hexagonal socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chorme-nickel finish to prevent corrosion. The 6-point design provides greater contact area on the screw and/or nut walls thanks to its Super Drive lobular geometry, featuring a 60° recovery angle. The socket ́s drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to accessories and ratchets. The set includes the following opening sizes: 15/16”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-7/16”, 1-1/2”, 1-9/16”, 1-5/8”, 1-11/16”, 1-13/16”, 1-7/8”, 2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.