Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive SAE, 17 pcs

  • Mfr # 55100H

  • Zoro # G9806034


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
17
Includes
(14) 3/4" Drive 6 Point Socket: 15/16", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 1-7/8", 2"; (1) 3/4" Drive Reversible Ratchet: 20" 48 Teeth; (1) 3/8" Extension: 8"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2"
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55100H
Zoro #
G9806034
UPC #
660731635485
Country of Origin
Mexico

Dimensions

Drive Size
3/4"

Details

Item
Drive Hand Socket Sets with Accessories
Number of Pieces
17
Includes
(14) 3/4" Drive 6 Point Socket: 15/16", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 1-7/8", 2"; (1) 3/4" Drive Reversible Ratchet: 20" 48 Teeth; (1) 3/8" Extension: 8"; (1) Metal Box: 23-39/64" x 9-5/16" x 3-1/2"
SAE or Metric
SAE
Measurement Type
SAE

Description

3/4" drive socket set with accessories 17PC. The set includes: 3/4" drive 6pt socket: 15/16", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 1-7/8", 2", 3/4" Reversible Ratchet. Extension 3/4"X8". Metal Tool Box 24"X9"X4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.