Zoro Homepage

3/4" Drive SAE, 18 pcs

  • Mfr # 55109

  • Zoro # G9797293


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
18
Includes
(18) Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"
Finish
Chrome Nickel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55109
Zoro #
G9797293
UPC #
660731639223
Country of Origin
Mexico

Dimensions

Drive Size
3/4"

Details

Item
Short Socket
Number of Pieces
18
Includes
(18) Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"
Finish
Chrome Nickel
Measurement Type
SAE
SAE or Metric
SAE
Material
Steel

Description

The Urrea 12-point socket is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12 point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the socket ́s lobes, allowing you to fit hexagonal, square screws and nuts faster, all this thanks to its super drive geometry, featuring a 30° recovery angle. The set includes: 7/8”, 15/16”, 1", 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-9/16”, 1-5/8”, 1-11/16”, 1-3/4”, 1-13/16”, 1-7/8”, 2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.