Zoro Homepage

3/4" Drive SAE, 21 pcs

  • Mfr # 55102H

  • Zoro # G9805510


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
21
Includes
3/4" Drive 6 Point: (14) Socket: 15/16", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 1-7/8", 2", (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 20-3/16", (1) 3-3/4", (1) 18", (1) 23-39/64" x 9-5/16" x 3-1/2"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55102H
Zoro #
G9805510
UPC #
660731635492
Country of Origin
Mexico

Dimensions

Drive Size
3/4"

Details

Item
Drive Sockets with Accessories
Number of Pieces
21
Includes
3/4" Drive 6 Point: (14) Socket: 15/16", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 1-7/8", 2", (1) Ratchet: 20" 48 Teeth, (2) Extensions: 8", 16", (1) 20-3/16", (1) 3-3/4", (1) 18", (1) 23-39/64" x 9-5/16" x 3-1/2"
Measurement Type
SAE
SAE or Metric
SAE

Description

3/4" drive socket set with accessories 21PC. The set includes: 3/4 drive 6pt socket: 15/16", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-13/16", 1-7/8", 2". 3/4" Reversible Ratchet. Extension 3/4"X8". Extension 3/4"X16". 3/4"dr Hinge Handle 20-3/16". Sliding Tee Handle 3/4"Dr. Universal Joint 3/4". Metal Tool Box 24"X9"X4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.