Zoro Homepage

3/4" Extralong comb wrench

  • Mfr # 1224L

  • Zoro # G9804083


product price: $11.85
/ea
Sold in multiples of 6 for $71.10

Key Features

Overall Length
13-1/4"
Material
Steel
Includes
Full polish 12-point extra-long combination wrenches
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1224L
Zoro #
G9804083
UPC #
660731676488
Country of Origin
Mexico

Dimensions

Overall Length
13-1/4"

Details

Material
Steel
Includes
Full polish 12-point extra-long combination wrenches
Features
Item
Combination wrenches

Description

Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 3/4”. Total length: 13-1/4”. Outside diameter open end: 1-37/64”. Outside diameter box end: 1-7/64”. Head thickness open end: 21/64". Head thickness box end: 29/64".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.