
3/4" Full polished 12-point combination wrench
Mfr # 1224
Zoro # G9835145
product price: $9.19
/eaSold in multiples of 6 for $55.14
Key Features
Nut Wrench Size
3/4"
Overall Length
9-13/16"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224
Zoro #
G9835145
UPC #
660731602784
Country of Origin
Mexico
Dimensions
Nut Wrench Size
3/4"
Overall Length
9-13/16"
Details
Item
Combination wrenches
Material
Steel
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 3/4”. Total length: 9-13/16”. Outside diameter open end: 1-37/64”. Outside diameter box end: 1-7/64”. Head thickness open end: 21/64". Head thickness box end: 29/64".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.