Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in drive truck wheel socket, 1-1/2"

  • Mfr # 07524LS

  • Zoro # G9751382


product price: $29.99
/ea

Key Features

Overall Length
3-9/16"
Color
Black
Includes
Sae truck wheel sockets
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features an inner block for cps 13/16". 1-1/2" opening size. 3-9/16" length.
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07524LS
Zoro #
G9751382
UPC #
660731677591
Country of Origin
Mexico

Dimensions

Drive Size
1-1/2"
Overall Length
3-9/16"
Socket Depth
2.09

Details

Item
Wheel sockets
Color
Black
Includes
Sae truck wheel sockets
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features an inner block for cps 13/16". 1-1/2" opening size. 3-9/16" length.
Application
Heavy duty
Material
Steel

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This socket features an inner block for cps 13/16". 1-1/2" opening size. 3-9/16" length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.