Zoro Homepage

34 MM Full polished 12-point combination wrench

  • Mfr # 1234M

  • Zoro # G9836679


product price: $44.59
/ea

Key Features

Nut Wrench Size
34mm
Head Width
1.97 in
Wrench Material
Steel
Length (In.)
17-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1234M
Zoro #
G9836679
UPC #
660731603019
Country of Origin
Mexico

Dimensions

Nut Wrench Size
34mm
Head Width
1.97 in
Length (In.)
17-11/16"

Details

Item
Wrenches
Wrench Material
Steel

Description

Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 34 mm. Total length: 17-11/16”. Outside diameter open end: 2-1/2”. Outside diameter box end: 1-7/8”. Head thickness open end: 15/32". Head thickness box end: 21/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.