Zoro Homepage

3/4" Non-Sparking Long Drift Punch

  • Mfr # UH96-3/4

  • Zoro # G0278468


product price: $59.95
/ea

Key Features

Tip Size (In.)
3/8"
Material
Bronze-Aluminum
Application
Heavy duty
Includes
Punches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH96-3/4
Zoro #
G0278468
UPC #
660731690897
Country of Origin
Mexico

Dimensions

Tip Size (In.)
3/8"

Details

Item
Punches
Material
Bronze-Aluminum
Application
Heavy duty
Includes
Punches

Description

Long drift punch. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 3/4”. Tip size: 3/8”. Length: 10".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.