Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5 lb Magnetic Pick Up Tool

  • Mfr # 2375

  • Zoro # G0314353


product price: $13.89
/ea

Key Features

Length
4.33
Material
Aluminum
Application
Industrial duty
Width
11.42
Includes
Magnetic pick-up tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2375
Zoro #
G0314353
UPC #
660731668964
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.33
Width
11.42
Extended Length
6-7/8� to 26-5/16�

Details

Item
Pick-up tool
Material
Aluminum
Application
Industrial duty
Includes
Magnetic pick-up tool
Lifting Capacity
3,53 lb

Description

Help recover or pull bolts, nuts and other hard to reach objects. Lift capacity: 3.5 lb. Extension: 6-7/8” to 26-5/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.