Zoro Homepage

36" L 5" Cap. Aluminum Pipe Wrench

  • Mfr # 836A

  • Zoro # G9828102


product price: $375.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
36"
Jaw Capacity
5"
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836A
Zoro #
G9828102
UPC #
660731621730
Country of Origin
Spain

Dimensions

Overall Length
36"

Details

Item
Pipe Wrench
Jaw Capacity
5"
Handle Material
Aluminum

Description

Features all the advantages of a conventional Stillson wrench but is 40% lighter; this is why Urrea’s aluminum pipe wrenches are essential to carry out heavy work. Furthermore, Urrea’s aluminum pipe wrenches incorporate the non-spark system, allowing them to be used in heavy-duty work in the petrochemical and electrical industries, among others, without posing unnecessary risks. Total length:36”. Max pipe capacity: 5”. Weight: 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.