Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Air drill 2,200 rpm

  • Mfr # UP785

  • Zoro # G0333402


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Chuck Size - Air Drills
3/8"
Free Speed
2200 rpm
Overall Length
9.45
Torque
5.0 Nm
Includes
Air scissors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP785
Zoro #
G0333402
UPC #
660731629019
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
3/8"
Overall Length
9.45

Details

Item
Air drill
Free Speed
2200 rpm
Torque
5.0 Nm
Includes
Air scissors
Drill Chuck Type
Non reversible
Housing Material
Aluminum

Description

Air motor resists jams and saves energy. No load speed: 2,200 rpm. Chuck: 3/8”. Air consumption: 4 SCFM. Type: Non reversible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.