Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Air drill 500 rpm

  • Mfr # UP785H

  • Zoro # G0333244


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Chuck Size - Air Drills
1/2"
Free Speed
500 rpm
Overall Length
9.65
Torque
12 Nm
Includes
Air drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP785H
Zoro #
G0333244
UPC #
660731629163
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/2"
Overall Length
9.65

Details

Item
Air drill
Free Speed
500 rpm
Torque
12 Nm
Includes
Air drills
Housing Material
Steel
Drill Chuck Type
Non reversible

Description

Air motor resists jams and saves energy. No load speed: 500 rpm. Chuck: 1/2”. Air consumption: 4 SCFM. Type: Non reversible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.