Zoro Homepage

3/8" Air drill 800 rpm

  • Mfr # UP789HR

  • Zoro # G0332894


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Chuck Size - Air Drills
1/2"
Free Speed
800 rpm
Overall Length
9.69
Torque
5.0 Nm
Includes
Air drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP789HR
Zoro #
G0332894
UPC #
660731629439
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size - Air Drills
1/2"
Overall Length
9.69

Details

Item
Air drill
Free Speed
800 rpm
Torque
5.0 Nm
Includes
Air drills
Drill Chuck Type
Reversible
Housing Material
Steel

Description

Air motor resists jams and saves energy. No load speed: 800 rpm. Chuck: 1/2”. Air consumption: 4 SCFM. Type: Reversible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.