Zoro Homepage

3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish

  • Mfr # 5252A

  • Zoro # G9807461


product price: $22.99
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
45
Head Style
Round
Overall Length
7-3/4"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5252A
Zoro #
G9807461
UPC #
660731613438
Country of Origin
Mexico

Dimensions

Drive Size
3/8"
Overall Length
7-3/4"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Round
Finish
Chrome
Reversing
Yes

Description

For easy access to hard-to-reach bolts, the URREA 5252A 7-3/4" Hand Ratchet is an excellent choice. With a round head style and 45 geared teeth, this hand ratchet allows you to tighten or loosen bolts with ease. It has a reversing switch that makes it easy for you to work on tough bolts. The chrome finish ensures that your tool will look as good as new even after years of use. You can trust the URREA 7 3/4" Hand Ratchet to meet all your needs in terms of tightening and loosening bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.