Zoro Homepage

3/8" Drive 6-Point Impact Short Socket 9/16

  • Mfr # 7218H

  • Zoro # G9795841


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Overall Length
1-3/16"
Material
Steel
Socket Type
6 pt Std
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7218H
Zoro #
G9795841
UPC #
660731618945
Country of Origin
Mexico

Dimensions

Overall Length
1-3/16"

Details

Item
Impact Socket
Material
Steel
Socket Type
6 pt Std

Description

3/8" drive, 6-point impact socket are mainly used in automotive servicing and general auto repairs where there is limited space to work and torque requirements are not very high. Opening size: 9/16". Length: 1-3/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.