
3/8" drive, 6-pt magnetic deep impactsocket 3/8"
Mfr # 7712HM
Zoro # G9803821
product price: $14.69
/eaKey Features
Size
3/8"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7712HM
Zoro #
G9803821
UPC #
660731666533
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/8"
Overall Length
2-3/16"
Details
Item
Impact Socket
Material
Steel
Description
Deep sockets feature a spring, allowing the bolt or pin to push into the socket’s body while it is being screwed it. Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 3/8”. Type: I. Length: 2-3/16”. Nut end outside diameter: 9/16". Drive end outside diameter: 3/8". Nut deep: 1/2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.