Zoro Homepage

3/8" drive, 6-pt magnetic short impact socket 13MM

  • Mfr # 7213MHM

  • Zoro # G9835425


product price: $7.65
/ea
Sold in multiples of 6 for $45.90

Key Features

Overall Length
1-3/16"
Material
Steel
Socket Type
6 pt Magnetic Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213MHM
Zoro #
G9835425
UPC #
660731665994
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-3/16"

Details

Item
Impact Socket
Material
Steel
Socket Type
6 pt Magnetic Deep

Description

Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 13 mm. Type: II. Length: 1-3/16”. Nut end outside diameter: 19.05 mm. Drive end outside diameter: 22.2 mm. Nut deep: 4.76 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.