Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" drive, 6-pt magnetic short impactsocket 3/8"

  • Mfr # 7212HM

  • Zoro # G9837613


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Overall Length
1-3/16"
Material
Steel
Socket Type
6 pt Magnetic Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7212HM
Zoro #
G9837613
UPC #
660731666489
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-3/16"

Details

Item
Impact Socket
Material
Steel
Socket Type
6 pt Magnetic Deep

Description

Female drive with groove and hole so you can use a pin and o-ring when working with power tools. A magnetic cylinder keeps the fastener engaged when it would otherwise fall out. Opening size: 3/8”. Type: I. Length: 1-3/16”. Nut end outside diameter: 9/16". Drive end outside diameter: 3/8". Nut deep: 5/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.