Zoro Homepage

3/8" Drive Ball End Hexagonal Bit, SAE, 6 pcs

  • Mfr # 4900BD

  • Zoro # G9797783


product price: $21.95
/ea

Key Features

Drive Size
3/8"
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(6) Ball End Hexagonal Bit: 3/8", 5/16", 1/4", 7/32", 3/16", 5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900BD
Zoro #
G9797783
UPC #
660731672985
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Ball End Hexagonal Bit
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Includes
(6) Ball End Hexagonal Bit: 3/8", 5/16", 1/4", 7/32", 3/16", 5/32"

Description

Ergonomic design allows natural hand and wrist rotation. Thet feature a 25° working angle for hard-to-reach areas. Funnel type entry provides complete coupling. Quick attaching and detaching. The set includes the following bit sizes: 3/8”, 5/16”, 1/4“, 7/32”, 3/16”, 5/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.