Zoro Homepage

3/8" drive, crowfoot wrench 11 MM

  • Mfr # 4911M

  • Zoro # G9797792


product price: $3.39
/ea
Sold in multiples of 6 for $20.34

Key Features

Drive Size
3/8"
Head Style
Open End
Overall Length
1-1/8"
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4911M
Zoro #
G9797792
UPC #
660731649055
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
11mm
Overall Length
1-1/8"

Details

Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Ideal for reduced working areas where a conventional open-end wrench cannot reach. Opening size: 11 mm. Total length: 1-1/8”. Outside dia: 15/16”. Outside drive: 11/16”. Head depth: 7/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.