
3/8" drive, crowfoot wrench 13/16"
Mfr # 4926
Zoro # G9834439
product price: $5.39
/eaSold in multiples of 6 for $32.34
Key Features
Drive Size
3/8"
Head Style
Open End
Overall Length
1-15/16"
SAE or Metric
SAE
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4926
Zoro #
G9834439
UPC #
660731649017
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
13/16"
Overall Length
1-15/16"
Details
Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1
Description
Ideal for reduced working areas where a conventional open-end wrench cannot reach. Opening size: 13/16”. Total length: 1-15/16”. Outside dia: 1-11/16”. Outside drive: 13/16”. Head depth: 11/32”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.