Zoro Homepage

3/8" drive, crowfoot wrench 15 MM

  • Mfr # 4915M

  • Zoro # G9833982


product price: $3.65
/ea
Sold in multiples of 6 for $21.90

Key Features

Drive Size
3/8"
Head Style
Open End
Overall Length
1-19/32"
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4915M
Zoro #
G9833982
UPC #
660731649093
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
15mm
Overall Length
1-19/32"

Details

Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Ideal for reduced working areas where a conventional open-end wrench cannot reach. Opening size: 15 mm. Total length: 1-19/32”. Outside dia: 1-3/16”. Outside drive: 11/16”. Head depth: 9/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.